Shop CAMBRO

Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU243684VS4PKG
  • Zoro # G814575418

product price: 
$
681.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity per Shelf
800 lb
Includes
Post Kit
Overall Height
84 in
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243684VS4PKG
Zoro #
G814575418
UPC #
099511949168
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Length
36 in
Overall Depth
24 in
Shelf Length
36 in
Shelf Depth
24 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
800 lb
Includes
Post Kit
Temperature - Maximum
190 Degrees F
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
NSF Certified
Yes
Distance Between Posts
36 in
Series
Premium
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Shelf Adjustment Increment
4 in
Number of Vented Shelves
3
Distance Between Shelves
4 in
Product Type
Shelving Unit
Standards
HACCP
Number of Solid Shelves
1
Frame Material - Core
Steel
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Number of Shelves
4
Mobility Type
Stationary
Load Capacity
2,000 lb
Color
Speckled Gray
Frame Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.