Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA244872VS4580
  • Zoro # G614544690

product price: 
$
468.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Standards
HACCP
Mobility Type
Stationary
Shelf Depth
24 in
Shelf Type Included
Solid/Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244872VS4580
Zoro #
G614544690
UPC #
099511932924
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Overall Length
46 1/4 in
Overall Height
72 in
Shelf Length
46 1/4 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Standards
HACCP
Mobility Type
Stationary
Shelf Type Included
Solid/Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
1
Frame Material - Core
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
NSF Certified
Yes
Number of Shelves
4
Number of Traverses
8
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Number of Vented Shelves
3
Capacity per Shelf
700 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Frame Material
Composite Poly-Glass
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.