Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU243684VS5PKG
  • Zoro # G314575536
product price: 
$
780.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Overall Height
84 in
Shelf Depth
24 in
Number of Traverses
10
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243684VS5PKG
Zoro #
G314575536
UPC #
099511949175
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Depth
24 in
Shelf Length
36 in
Overall Length
36 in
Overall Depth
24 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Number of Traverses
10
Distance Between Shelves
4 in
Number of Casters
0
Frame Material - Core
Steel
Number of Solid Shelves
1
Series
Premium
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Frame Material
Polypropylene
Standards
HACCP
Distance Between Posts
42 in
Shelf Material
Polypropylene
Number of Vented Shelves
4
Product Type
Shelving Unit
Includes
Post Kit
Finish
Smooth
Shelf Type Included
Solid/Vented
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Load Capacity
2,000 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews