Shelving Unit, 60 in L, Speckled Gray

  • Mfr # CPU186084VS4PKG
  • Zoro # G614575434
product price: 
$
818.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Overall Depth
18 in
NSF Certified
Yes
Overall Length
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU186084VS4PKG
Zoro #
G614575434
UPC #
099511948505
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
60 in
Shelf Depth
18 in
Shelf Length
60 in
Overall Height
84 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Number of Shelves
4
Shelf Material
Polypropylene
Frame Material
Polypropylene
Load Capacity
2,000 lb
Series
Premium
Capacity per Shelf
600 lb
Color
Speckled Gray
Number of Vented Shelves
3
Includes
Post Kit
Standards
HACCP
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Number of Casters
0
Mobility Type
Stationary
Number of Solid Shelves
1
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Distance Between Posts
36 in
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Number of Traverses
8
Finish
Smooth
Product Type
Shelving Unit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews