Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA184264VS4580
  • Zoro # G514575381

product price: 
$
373.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Number of Vented Shelves
3
Overall Depth
18 in
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184264VS4580
Zoro #
G514575381
UPC #
099511931170
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
40 1/4 in
Wire Rope Length
40 1/4 in
Shelf Depth
18 in
Overall Height
64 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Number of Vented Shelves
3
Finish
Smooth
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
1
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid/Vented
Number of Shelves
4
Distance Between Shelves
4 in
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Load Capacity
1,800 lb
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Shelf Material
Polypropylene
Number of Casters
0
Product Type
Shelving Unit
Capacity per Shelf
700 lb
Standards
HACCP
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.