Shelving Unit, 40 1/4 in L

  • Mfr # CBA184272S4580
  • Zoro # G514228096
product price: 
$
410.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Shelf Length
40 1/4 in
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184272S4580
Zoro #
G514228096
UPC #
099511931200
Country of Origin
United States

Dimensions

Shelf Length
40 1/4 in
Overall Height
72 in
Overall Length
40 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
0
NSF Certified
Yes
Shelf Material
Polypropylene
Number of Traverses
8
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
Shelf Type Included
Solid
Shelf Adjustment Increment
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Number of Casters
0
Distance Between Shelves
4 in
Color
Brushed Graphite
Finish
Smooth
Capacity per Shelf
700 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Mobility Type
Stationary
Number of Solid Shelves
4
Frame Material - Core
Composite Poly-Glass
Distance Between Posts
48 in
Wire Color
Brushed Graphite

Description

Cb Add On 4S 18X42X72-Brgr

Ratings & reviews