Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU215472S4480
  • Zoro # G014575263
product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
Number of Solid Shelves
4
Shelf Depth
21 in
Overall Depth
21 in
Frame Material - Core
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU215472S4480
Zoro #
G014575263
UPC #
099511939879
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Overall Height
72 in
Shelf Length
54 in
Overall Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Solid
Number of Solid Shelves
4
Frame Material - Core
Steel
Frame Material
Polypropylene
Color
Speckled Gray
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
72 in
Mobility Type
Stationary
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
0
Load Capacity
2,000 lb
Number of Shelves
4
Number of Traverses
8
Capacity per Shelf
600 lb
Standards
HACCP
NSF Certified
Yes
Number of Casters
0
Shelf Adjustment Increment
4 in
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Minimum
-36 Degrees F
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews