Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA184272VS4580
  • Zoro # G914575394

product price: 
$
349.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Standards
HACCP
Number of Shelves
4
Distance Between Posts
48 in
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184272VS4580
Zoro #
G914575394
UPC #
099511931217
Country of Origin
United States

Dimensions

Wire Rope Length
40 1/4 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Height
72 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Standards
HACCP
Number of Shelves
4
Distance Between Posts
48 in
NSF Certified
Yes
Number of Vented Shelves
3
Shelf Type Included
Solid/Vented
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Number of Solid Shelves
1
Product Type
Shelving Unit
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Finish
Smooth
Shelf Material
Polypropylene
Series
Basics Plus
Number of Traverses
8
Capacity per Shelf
700 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Number of Casters
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 18 In. W x 42 In. L x 72 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.