Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA184284V4580
  • Zoro # G214573830

product price: 
$
399.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Number of Shelves
4
Capacity per Shelf
700 lb
Overall Height
84 in
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184284V4580
Zoro #
G214573830
UPC #
099511931279
Country of Origin
United States

Dimensions

Overall Height
84 in
Wire Rope Length
40 1/4 in
Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Number of Shelves
4
Capacity per Shelf
700 lb
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
4
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Number of Casters
0
Standards
HACCP
Shelf Type Included
Vented
Distance Between Shelves
4 in
Number of Traverses
8
Distance Between Posts
48 in
Number of Solid Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Series
Basics Plus
Color
Brushed Graphite
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.