Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA184284V5580
  • Zoro # G914573840

product price: 
$
430.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Finish
Smooth
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184284V5580
Zoro #
G914573840
UPC #
099511931286
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Shelf Length
40 1/4 in
Overall Depth
18 in
Wire Rope Length
40 1/4 in
Overall Height
84 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Finish
Smooth
Mobility Type
Stationary
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
5
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
0
Frame Material - Core
Composite Poly-Glass
Shelf Type Included
Vented
Capacity per Shelf
700 lb
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Product Type
Shelving Unit
NSF Certified
Yes
Standards
HACCP
Load Capacity
1,800 lb
Number of Casters
0
Color
Brushed Graphite
Number of Vented Shelves
5
Shelf Adjustment Increment
4 in
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.