Shelving Unit, 34 1/4 in L

  • Mfr # CBA243684V4580
  • Zoro # G014574006
product price: 
$
352.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Composite Poly-Glass
Shelf Length
34 1/4 in
Distance Between Shelves
4 in
Number of Vented Shelves
4
Frame Material
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243684V4580
Zoro #
G014574006
UPC #
099511932726
Country of Origin
United States

Dimensions

Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Height
84 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Number of Vented Shelves
4
Frame Material
Composite Poly-Glass
Number of Traverses
8
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Number of Solid Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Series
Basics Plus
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Finish
Smooth
Shelf Type Included
Vented
Load Capacity
1,800 lb
Number of Casters
0
Capacity per Shelf
700 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Distance Between Posts
48 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews