Shelving Unit, 40 1/4 in L

  • Mfr # CBA214284VS4580
  • Zoro # G914575387
product price: 
$
384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Capacity per Shelf
700 lb
NSF Certified
Yes
Finish
Smooth
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214284VS4580
Zoro #
G914575387
UPC #
099511932047
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
40 1/4 in
Overall Height
84 in
Wire Rope Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
NSF Certified
Yes
Finish
Smooth
Product Type
Shelving Unit
Number of Vented Shelves
3
Standards
HACCP
Series
Basics Plus
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Shelves
4
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Number of Casters
0
Distance Between Posts
48 in
Number of Traverses
8
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
1
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews