Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA185464VS4580
  • Zoro # G214575377

product price: 
$
445.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Traverses
8
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA185464VS4580
Zoro #
G214575377
UPC #
099511931439
Country of Origin
United States
Item
Shelving Unit
Number of Traverses
8
Shelf Type Included
Solid/Vented
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Finish
Smooth
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Distance Between Posts
84 in
Product Type
Shelving Unit
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Capacity per Shelf
500 lb
Number of Vented Shelves
3
Series
Basics Plus
Number of Casters
0
Standards
HACCP
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Number of Shelves
4
Wire Color
Brushed Graphite

Dimensions

Shelf Depth
18 in
Overall Depth
18 in
Wire Rope Length
52 1/4 in
Overall Height
64 in
Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.