Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213672V5580
  • Zoro # G614573898

product price: 
$
424.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
0
Finish
Smooth
Capacity per Shelf
700 lb
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213672V5580
Zoro #
G614573898
UPC #
099511931880
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
34 1/4 in
Overall Height
72 in
Wire Rope Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Solid Shelves
0
Finish
Smooth
Capacity per Shelf
700 lb
Mobility Type
Stationary
NSF Certified
Yes
Shelf Material
Polypropylene
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Color
Brushed Graphite
Distance Between Posts
36 in
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Number of Casters
0
Number of Vented Shelves
5
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Number of Traverses
10
Shelf Adjustment Increment
4 in
Number of Shelves
5
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.