Shelving Unit, 28 1/4 in L

  • Mfr # CBA213072S4580
  • Zoro # G614228071
product price: 
$
352.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213072S4580
Zoro #
G614228071
UPC #
099511931729
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Height
72 in
Overall Length
28 1/4 in
Shelf Length
28 1/4 in
Overall Depth
21 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Vented Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Series
Basics Plus
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Number of Traverses
8
Product Type
Shelving Unit
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Distance Between Shelves
4 in
Number of Solid Shelves
4
Color
Brushed Graphite
Standards
HACCP
Shelf Type Included
Solid
Finish
Smooth
Shelf Material
Polypropylene
Frame Material
Composite Poly-Glass
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews