Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA244272V5580
  • Zoro # G914544703

product price: 
$
503.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
Finish
Smooth
Overall Height
72 in
Shelf Material
Polypropylene
Shelf Length
40 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244272V5580
Zoro #
G914544703
UPC #
099511932801
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Length
40 1/4 in
Shelf Depth
24 in
Overall Length
40 1/4 in
Overall Depth
24 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Finish
Smooth
Shelf Material
Polypropylene
Series
Basics Plus
Color
Brushed Graphite
Number of Solid Shelves
0
Distance Between Shelves
4 in
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Capacity per Shelf
700 lb
Load Capacity
1,800 lb
Shelf Adjustment Increment
4 in
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Number of Casters
0
Number of Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
5
Shelf Type Included
Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
42 in
Standards
HACCP
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.