Shelving Unit, 40 1/4 in L

  • Mfr # CBA244272VS4580
  • Zoro # G114575347
product price: 
$
422.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Color
Brushed Graphite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244272VS4580
Zoro #
G114575347
UPC #
099511932795
Country of Origin
United States

Dimensions

Wire Rope Length
40 1/4 in
Shelf Depth
24 in
Overall Height
72 in
Overall Depth
24 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Shelf Type Included
Solid/Vented
Product Type
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Number of Solid Shelves
1
Number of Shelves
4
Distance Between Posts
48 in
Capacity per Shelf
700 lb
Mobility Type
Stationary
Number of Vented Shelves
3
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Number of Casters
0
Finish
Smooth
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews