Shelving Unit, 52 1/4 in L

  • Mfr # CBA185472V4580
  • Zoro # G514573806
product price: 
$
419.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Depth
18 in
Wire Rope Length
52 1/4 in
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Shelf Length
52 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA185472V4580
Zoro #
G514573806
UPC #
099511921065
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Overall Depth
18 in
Overall Height
72 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Shelf Type Included
Vented
Product Type
Shelving Unit
Distance Between Posts
54 in
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Series
Basics Plus
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
500 lb
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Number of Shelves
4
Finish
Smooth
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Color
Brushed Graphite
Standards
HACCP
Number of Vented Shelves
4
Shelf Material
Polypropylene
Number of Solid Shelves
0
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 18 In. W x 54 In. L x 72 In. H

Ratings & reviews