Shelving Unit, 40 1/4 in L

  • Mfr # CBA244284V5580
  • Zoro # G714573866
product price: 
$
504.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Shelf Depth
24 in
Number of Casters
0
Number of Vented Shelves
5
Number of Traverses
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244284V5580
Zoro #
G714573866
UPC #
099511932863
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Height
84 in
Wire Rope Length
40 1/4 in
Shelf Length
40 1/4 in
Overall Depth
24 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Number of Casters
0
Number of Vented Shelves
5
Number of Traverses
10
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Shelf Type Included
Vented
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Distance Between Posts
42 in
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Finish
Smooth
Product Type
Shelving Unit
Shelf Material
Polypropylene
Series
Basics Plus
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Shelves
5
Number of Solid Shelves
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews