Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU184272S4480
  • Zoro # G714544712

product price: 
$
666.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Overall Depth
18 in
Overall Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184272S4480
Zoro #
G714544712
UPC #
099511924875
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
72 in
Shelf Depth
18 in
Overall Length
42 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Number of Vented Shelves
0
Shelf Type Included
Solid
Includes
(2) Post Kits, (8) Shelf Plates
Distance Between Posts
36 in
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Frame Material
Polypropylene
Number of Traverses
8
Finish
Smooth
NSF Certified
Yes
Shelf Material
Polypropylene
Capacity per Shelf
800 lb
Distance Between Shelves
4 in
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Product Type
Shelving Unit
Number of Casters
0
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.