Shelf Kit, 24 in L, Speckled Gray

  • Mfr # CPSK2124V4480
  • Zoro # G514575459
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Shelf Type Included
Vented
Frame Material - Core
Steel
Frame Material
Polypropylene
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPSK2124V4480
Zoro #
G514575459
UPC #
099511938322
Country of Origin
United States
Item
Shelf Kit
Shelf Material
Polypropylene
Shelf Type Included
Vented
Frame Material - Core
Steel
Frame Material
Polypropylene
Series
Premium
Product Type
Shelf Kit
Number of Shelves
4
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Number of Traverses
8
Distance Between Shelves
4 in
Number of Casters
0
Color
Speckled Gray
NSF Certified
No
Number of Vented Shelves
4
Finish
Smooth
Number of Solid Shelves
0
Wire Color
Speckled Gray

Dimensions

Overall Length
24 in
Shelf Length
24 in
Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews