Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU184284VS5PKG
  • Zoro # G514575510

product price: 
$
779.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Number of Vented Shelves
4
Overall Height
84 in
Shelf Length
42 in
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184284VS5PKG
Zoro #
G514575510
UPC #
099511948369
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Length
42 in
Overall Length
42 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
4
Number of Shelves
5
Shelf Adjustment Increment
4 in
Series
Premium
Load Capacity
2,000 lb
Shelf Material
Polypropylene
Frame Material - Core
Steel
Number of Solid Shelves
1
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material
Polypropylene
Capacity per Shelf
800 lb
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Standards
HACCP
Includes
Post Kit
Finish
Smooth
Number of Casters
0
NSF Certified
Yes
Shelf Type Included
Solid/Vented
Number of Traverses
10
Distance Between Posts
48 in
Mobility Type
Stationary
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.