Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU214264S4480
  • Zoro # G414575337

product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth
Number of Casters
0
Product Type
Shelving Unit
Capacity per Shelf
800 lb
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214264S4480
Zoro #
G414575337
UPC #
099511939787
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Height
64 in
Overall Depth
21 in
Overall Length
42 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Number of Casters
0
Product Type
Shelving Unit
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Color
Speckled Gray
Number of Traverses
8
Frame Material - Core
Steel
Number of Vented Shelves
0
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Series
Premium
Shelf Material
Polypropylene
Distance Between Posts
48 in
Shelf Type Included
Solid
NSF Certified
Yes
Load Capacity
2,000 lb
Shelf Adjustment Increment
4 in
Includes
(2) Post Kits, (8) Shelf Plates
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.