Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU214272VS4480
  • Zoro # G314575680
product price: 
$
699.99
/ea
Free Shipping & Returns

Key Features

Number of Traverses
8
Finish
Smooth
Product Type
Shelving Unit
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU214272VS4480
Zoro #
G314575680
UPC #
099511939817
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Shelf Length
42 in
Overall Length
42 in
Overall Depth
21 in
Overall Height
72 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Traverses
8
Finish
Smooth
Product Type
Shelving Unit
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Number of Casters
0
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Distance Between Posts
30 in
Capacity per Shelf
800 lb
Color
Speckled Gray
Number of Solid Shelves
1
Frame Material - Core
Steel
Frame Material
Polypropylene
Shelf Type Included
Solid/Vented
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Number of Shelves
4
Includes
(2) Post Kits, (8) Shelf Plates
Load Capacity
2,000 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.