Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU244264VS4480
  • Zoro # G514575466
product price: 
$
707.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth
Number of Shelves
4
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Includes
(2) Post Kits, (8) Shelf Plates
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244264VS4480
Zoro #
G514575466
UPC #
099511940196
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
64 in
Overall Length
42 in
Shelf Depth
24 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Number of Shelves
4
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Includes
(2) Post Kits, (8) Shelf Plates
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Frame Material
Polypropylene
Frame Material - Core
Steel
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
3
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
1
Distance Between Posts
36 in
Number of Traverses
8
Color
Speckled Gray
Capacity per Shelf
800 lb
Shelf Material
Polypropylene
Number of Casters
0
Standards
HACCP
Series
Premium
NSF Certified
Yes
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews