Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU183084S4PKG
  • Zoro # G514575039
product price: 
$
581.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
30 in
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
0
Includes
Post Kit
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU183084S4PKG
Zoro #
G514575039
UPC #
099511948215
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Height
84 in
Shelf Length
30 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
0
Includes
Post Kit
NSF Certified
Yes
Capacity per Shelf
800 lb
Number of Shelves
4
Shelf Type Included
Solid
Standards
HACCP
Number of Solid Shelves
4
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Color
Speckled Gray
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Finish
Smooth
Number of Casters
0
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Distance Between Posts
30 in
Series
Premium
Frame Material
Polypropylene
Frame Material - Core
Steel
Mobility Type
Stationary
Load Capacity
2,000 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews