Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU244272VS4480
  • Zoro # G214575469

product price: 
$
612.99
/ea
Free Shipping & Returns

Key Features

Standards
HACCP
Overall Length
42 in
Shelf Length
42 in
Number of Solid Shelves
1
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244272VS4480
Zoro #
G214575469
UPC #
099511940219
Country of Origin
United States

Dimensions

Overall Length
42 in
Shelf Length
42 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Height
72 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Number of Solid Shelves
1
Number of Traverses
8
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Finish
Smooth
Shelf Material
Polypropylene
Load Capacity
2,000 lb
Color
Speckled Gray
Distance Between Shelves
4 in
Frame Material
Polypropylene
Distance Between Posts
42 in
Frame Material - Core
Steel
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Temperature - Maximum
190 Degrees F
Includes
(2) Post Kits, (8) Shelf Plates
Number of Casters
0
Number of Vented Shelves
3
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Premium
Mobility Type
Stationary
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Shelves
4
Capacity per Shelf
800 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.