34in POST WALL MOUNT CANTILEVER KIT 24X48 BLACK EPOXY
- Mfr # WC34-CB2448BK
- Zoro # G316533541
product price:Â
$
339.99
/ea
Key Features
Width
24 in
Depth
34 in
Height
48 in
Material
Carbon Steel
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC34-CB2448BK
- Zoro #
- G316533541
- UPC #
- 651588181027
- Country of Origin
- China
- Item
- Shelving Unit Post Wall Mount
- Material
- Carbon Steel
- Number of Shelves
- 2
- Color
- Epoxy Coated, Black
Dimensions
- Width
- 24 in
- Depth
- 34 in
- Height
- 48 in
Description
Cantilever Double Shelf Post Wall Mount, 2 48''W x 24''D shelves, 2 34'' posts, 4 24'' cantilever arms, and 4 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.