Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU244284S4PKG
  • Zoro # G414575092
product price: 
$
758.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Finish
Smooth
Overall Depth
24 in
Overall Length
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244284S4PKG
Zoro #
G414575092
UPC #
099511949182
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
42 in
Overall Height
84 in
Shelf Depth
24 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Load Capacity
2,000 lb
Finish
Smooth
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Includes
Post Kit
Number of Vented Shelves
0
Color
Speckled Gray
Distance Between Shelves
4 in
Shelf Type Included
Solid
Number of Casters
0
Number of Shelves
4
Frame Material
Polypropylene
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Series
Premium
NSF Certified
Yes
Standards
HACCP
Distance Between Posts
30 in
Shelf Material
Polypropylene
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
4
Product Type
Shelving Unit
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.