Shop CAMBRO

Shelf Kit, 72 in L, Speckled Gray

  • Mfr # CPSK2172V4480
  • Zoro # G714575730

product price: 
$
745.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Shelf Type Included
Vented
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2172V4480
Zoro #
G714575730
UPC #
099511938742
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Length
72 in
Overall Depth
21 in
Shelf Depth
21 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelf Kit
Series
Premium
Shelf Type Included
Vented
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Number of Traverses
8
Frame Material - Core
Steel
NSF Certified
No
Temperature - Maximum
190 Degrees F
Capacity per Shelf
600 lb
Color
Speckled Gray
Number of Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Distance Between Shelves
4 in
Number of Solid Shelves
0
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Number of Casters
0
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Number of Vented Shelves
4
Shelf Material
Polypropylene
Product Type
Shelf Kit
Wire Color
Speckled Gray

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 600 lb, Color Speckled Gray, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.