Shelving Unit, 46 1/4 in L

  • Mfr # CBA184864S4580
  • Zoro # G414228097
product price: 
$
409.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Overall Length
46 1/4 in
Product Type
Shelving Unit
Number of Vented Shelves
0
Number of Solid Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184864S4580
Zoro #
G414228097
UPC #
099511931293
Country of Origin
United States

Dimensions

Overall Length
46 1/4 in
Overall Depth
18 in
Overall Height
64 in
Shelf Length
46 1/4 in
Shelf Depth
18 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Product Type
Shelving Unit
Number of Vented Shelves
0
Number of Solid Shelves
4
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Shelf Type Included
Solid
Shelf Material
Polypropylene
Mobility Type
Stationary
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Number of Shelves
4
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Finish
Smooth
Color
Brushed Graphite
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Wire Color
Brushed Graphite

Description

Cb Add On 4S 18X48X64-Brgr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.