Shop CAMBRO

Shelving Unit, 72 in L, Speckled Gray

  • Mfr # CPU187284S4PKG
  • Zoro # G214574936

product price: 
$
934.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Overall Height
84 in
Number of Traverses
8
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU187284S4PKG
Zoro #
G214574936
UPC #
099511948529
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
18 in
Shelf Length
72 in
Shelf Depth
18 in
Overall Length
72 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
8
NSF Certified
Yes
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Capacity per Shelf
600 lb
Load Capacity
2,000 lb
Mobility Type
Stationary
Distance Between Posts
30 in
Includes
Post Kit
Finish
Smooth
Shelf Material
Polypropylene
Shelf Type Included
Solid
Frame Material - Core
Steel
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
4
Color
Speckled Gray
Number of Shelves
4
Number of Casters
0
Number of Vented Shelves
0
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Product Type
Shelving Unit
Series
Premium
Distance Between Shelves
4 in
Standards
HACCP
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.