Shelving Unit, 46 1/4 in L

  • Mfr # CBA184872V5580
  • Zoro # G214573847
product price: 
$
471.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Number of Vented Shelves
5
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184872V5580
Zoro #
G214573847
UPC #
099511931354
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Height
72 in
Shelf Length
46 1/4 in
Wire Rope Length
46 1/4 in
Overall Depth
18 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Number of Vented Shelves
5
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Finish
Smooth
Distance Between Posts
48 in
Capacity per Shelf
700 lb
Shelf Type Included
Vented
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Color
Brushed Graphite
Number of Solid Shelves
0
Number of Shelves
5
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Number of Traverses
10
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.