Shelving Unit, 46 1/4 in L

  • Mfr # CBA184884S5580
  • Zoro # G714575297
product price: 
$
455.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
HACCP
Number of Vented Shelves
0
Capacity per Shelf
700 lb
Number of Shelves
5
Frame Material
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184884S5580
Zoro #
G714575297
UPC #
099511931378
Country of Origin
United States

Dimensions

Overall Height
84 in
Wire Rope Length
46 1/4 in
Shelf Length
46 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Number of Vented Shelves
0
Capacity per Shelf
700 lb
Number of Shelves
5
Frame Material
Composite Poly-Glass
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Color
Brushed Graphite
Shelf Adjustment Increment
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Number of Solid Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Distance Between Shelves
4 in
Finish
Smooth
Shelf Type Included
Solid
Number of Traverses
10
Product Type
Shelving Unit
Distance Between Posts
48 in
Series
Basics Plus
Load Capacity
1,800 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews