Shelving Unit, 40 1/4 in L

  • Mfr # CBA244284S4580
  • Zoro # G814574954
product price: 
$
443.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brushed Graphite
Shelf Material
Polypropylene
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244284S4580
Zoro #
G814574954
UPC #
099511932818
Country of Origin
United States

Dimensions

Wire Rope Length
40 1/4 in
Shelf Depth
24 in
Overall Depth
24 in
Overall Height
84 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Brushed Graphite
Shelf Material
Polypropylene
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
NSF Certified
Yes
Number of Vented Shelves
0
Shelf Type Included
Solid
Capacity per Shelf
700 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Number of Shelves
4
Number of Solid Shelves
4
Frame Material
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Finish
Smooth
Mobility Type
Stationary
Standards
HACCP
Number of Casters
0
Number of Traverses
8
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Sld 4 Sh add on 24 In. W x 42 In. L In. L x 84 In. H

Ratings & reviews