Shelving Unit, 46 1/4 in L

  • Mfr # CBA184884V4580
  • Zoro # G014573856
product price: 
$
362.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Number of Casters
0
Number of Vented Shelves
4
Capacity per Shelf
700 lb
Shelf Type Included
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184884V4580
Zoro #
G014573856
UPC #
099511931408
Country of Origin
United States

Dimensions

Overall Height
84 in
Wire Rope Length
46 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Number of Casters
0
Number of Vented Shelves
4
Capacity per Shelf
700 lb
Shelf Type Included
Vented
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Distance Between Posts
48 in
Finish
Smooth
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Number of Traverses
8
Color
Brushed Graphite
Distance Between Shelves
4 in
Series
Basics Plus
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Shelf Material
Polypropylene
Number of Solid Shelves
0
Load Capacity
1,800 lb
Shelf Adjustment Increment
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews