Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA184884VS4580
  • Zoro # G014575379

product price: 
$
409.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity per Shelf
700 lb
Shelf Depth
18 in
Shelf Type Included
Solid/Vented
Frame Material
Composite Poly-Glass
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184884VS4580
Zoro #
G014575379
UPC #
099511931385
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Shelf Length
46 1/4 in
Overall Depth
18 in
Wire Rope Length
46 1/4 in
Overall Height
84 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
700 lb
Shelf Type Included
Solid/Vented
Frame Material
Composite Poly-Glass
Standards
HACCP
NSF Certified
Yes
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Finish
Smooth
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Frame Material - Core
Composite Poly-Glass
Product Type
Shelving Unit
Number of Vented Shelves
3
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
1
Number of Shelves
4
Number of Casters
0
Load Capacity
1,800 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Distance Between Posts
48 in
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.