Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA214864V4580
  • Zoro # G114573794

product price: 
$
390.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Vented
Series
Basics Plus
Number of Vented Shelves
4
Number of Traverses
8
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214864V4580
Zoro #
G114573794
UPC #
099511932108
Country of Origin
United States

Dimensions

Shelf Length
46 1/4 in
Overall Height
64 in
Wire Rope Length
46 1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Type Included
Vented
Series
Basics Plus
Number of Vented Shelves
4
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Shelf Material
Polypropylene
Product Type
Shelving Unit
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
700 lb
Finish
Smooth
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Distance Between Posts
48 in
Distance Between Shelves
4 in
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
NSF Certified
Yes
Color
Brushed Graphite
Number of Casters
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.