Shelving Unit, 46 1/4 in L

  • Mfr # CBA214872V4580
  • Zoro # G514573882
product price: 
$
390.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214872V4580
Zoro #
G514573882
UPC #
099511921102
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
21 in
Wire Rope Length
46 1/4 in
Shelf Depth
21 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Shelves
4
Distance Between Posts
48 in
NSF Certified
Yes
Number of Traverses
8
Number of Casters
0
Series
Basics Plus
Shelf Type Included
Vented
Finish
Smooth
Capacity per Shelf
700 lb
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Number of Vented Shelves
4
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Shelf Material
Polypropylene
Number of Solid Shelves
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews