Shelving Unit, 46 1/4 in L

  • Mfr # CBA214884S5580
  • Zoro # G414575245
product price: 
$
516.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
5
Distance Between Posts
48 in
Finish
Smooth
Wire Rope Length
46 1/4 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214884S5580
Zoro #
G414575245
UPC #
099511932160
Country of Origin
United States

Dimensions

Wire Rope Length
46 1/4 in
Shelf Depth
21 in
Overall Height
84 in
Overall Depth
21 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
5
Distance Between Posts
48 in
Finish
Smooth
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Number of Traverses
10
Load Capacity
1,800 lb
Shelf Type Included
Solid
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Series
Basics Plus
Shelf Material
Polypropylene
Number of Casters
0
Product Type
Shelving Unit
Color
Brushed Graphite
Number of Shelves
5
Number of Vented Shelves
0
Standards
HACCP
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews