Shelving Unit, 46 1/4 in L

  • Mfr # CBA214884V4580
  • Zoro # G414573814
product price: 
$
403.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Overall Depth
21 in
Shelf Depth
21 in
NSF Certified
Yes
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214884V4580
Zoro #
G414573814
UPC #
099511932191
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
46 1/4 in
Overall Height
84 in
Wire Rope Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
NSF Certified
Yes
Standards
HACCP
Number of Traverses
8
Number of Vented Shelves
4
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Load Capacity
1,800 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
0
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Mobility Type
Stationary
Distance Between Shelves
4 in
Shelf Type Included
Vented
Color
Brushed Graphite
Distance Between Posts
48 in
Number of Casters
0
Capacity per Shelf
700 lb
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.