Shelving Unit, 52 1/4 in L

  • Mfr # CBA245484V5580
  • Zoro # G714574108
product price: 
$
601.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Capacity per Shelf
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA245484V5580
Zoro #
G714574108
UPC #
099511933129
Country of Origin
United States

Dimensions

Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Shelf Depth
24 in
Overall Height
84 in
Overall Depth
24 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Capacity per Shelf
500 lb
Frame Material
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
NSF Certified
Yes
Number of Vented Shelves
5
Number of Traverses
10
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Temperature - Maximum
190 Degrees F
Distance Between Posts
36 in
Series
Basics Plus
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Product Type
Shelving Unit
Number of Casters
0
Shelf Material
Polypropylene
Number of Shelves
5
Standards
HACCP
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Load Capacity
1,800 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.