Shelving Unit, 46 1/4 in L

  • Mfr # CBA214884VS4580
  • Zoro # G014575362
product price: 
$
428.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Number of Shelves
4
Number of Traverses
8
Shelf Length
46 1/4 in
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA214884VS4580
Zoro #
G014575362
UPC #
099511932177
Country of Origin
United States
Item
Shelving Unit
Number of Casters
0
Number of Shelves
4
Number of Traverses
8
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Temperature - Maximum
190 Degrees F
Standards
HACCP
Frame Material - Core
Composite Poly-Glass
Finish
Smooth
Color
Brushed Graphite
Number of Solid Shelves
1
Number of Vented Shelves
3
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Series
Basics Plus
Capacity per Shelf
700 lb
NSF Certified
Yes
Shelf Type Included
Solid/Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Wire Color
Brushed Graphite

Dimensions

Shelf Length
46 1/4 in
Overall Depth
21 in
Overall Height
84 in
Shelf Depth
21 in
Wire Rope Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews