Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA244864S4580
  • Zoro # G714574863

product price: 
$
462.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
48 in
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Finish
Smooth
Number of Casters
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244864S4580
Zoro #
G714574863
UPC #
099511932870
Country of Origin
United States

Dimensions

Shelf Length
46 1/4 in
Shelf Depth
24 in
Overall Height
64 in
Wire Rope Length
46 1/4 in
Overall Depth
24 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
48 in
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Finish
Smooth
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
4
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Number of Traverses
8
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Number of Shelves
4
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
700 lb
Color
Brushed Graphite
Shelf Type Included
Solid
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Mobility Type
Stationary
Number of Vented Shelves
0
Product Type
Shelving Unit
Standards
HACCP
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.