Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA244872S4580
  • Zoro # G414575054

product price: 
$
463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
48 in
Shelf Material
Polypropylene
Number of Traverses
8
NSF Certified
Yes
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244872S4580
Zoro #
G414575054
UPC #
099511932917
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
72 in
Wire Rope Length
46 1/4 in
Shelf Length
46 1/4 in
Shelf Depth
24 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
48 in
Shelf Material
Polypropylene
Number of Traverses
8
NSF Certified
Yes
Load Capacity
1,800 lb
Shelf Type Included
Solid
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Number of Solid Shelves
4
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Casters
0
Number of Vented Shelves
0
Capacity per Shelf
700 lb
Product Type
Shelving Unit
Color
Brushed Graphite
Finish
Smooth
Shelf Adjustment Increment
4 in
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.