Shelving Unit, 46 1/4 in L

  • Mfr # CBA244872V4580
  • Zoro # G714574023
product price: 
$
449.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Depth
24 in
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244872V4580
Zoro #
G714574023
UPC #
099511921157
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Wire Rope Length
46 1/4 in
Overall Height
72 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Shelf Adjustment Increment
4 in
Series
Basics Plus
Number of Casters
0
Capacity per Shelf
700 lb
Number of Solid Shelves
0
Shelf Material
Polypropylene
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Number of Traverses
8
Finish
Smooth
Shelf Type Included
Vented
Distance Between Shelves
4 in
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
4
Frame Material - Core
Composite Poly-Glass
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Color
Brushed Graphite
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.