Shelving Unit, 46 1/4 in L

  • Mfr # CBA214864S4580
  • Zoro # G114227901
product price: 
$
464.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Solid Shelves
4
Overall Length
46 1/4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Depth
21 in
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214864S4580
Zoro #
G114227901
UPC #
099511932085
Country of Origin
United States

Dimensions

Overall Length
46 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
46 1/4 in
Overall Height
64 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Shelf Type Included
Solid
Capacity per Shelf
700 lb
NSF Certified
Yes
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Finish
Smooth
Number of Vented Shelves
0
Distance Between Shelves
4 in
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Standards
HACCP
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews