Shelving Unit, 46 1/4 in L

  • Mfr # CBA244884S4580
  • Zoro # G814575029
product price: 
$
455.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Capacity per Shelf
700 lb
Shelf Material
Polypropylene
Overall Depth
24 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244884S4580
Zoro #
G814575029
UPC #
099511932948
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
84 in
Shelf Length
46 1/4 in
Shelf Depth
24 in
Wire Rope Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
4
Capacity per Shelf
700 lb
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Number of Vented Shelves
0
Product Type
Shelving Unit
Standards
HACCP
Frame Material - Core
Composite Poly-Glass
Number of Solid Shelves
4
Shelf Type Included
Solid
Distance Between Shelves
4 in
Number of Casters
0
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Finish
Smooth
Load Capacity
1,800 lb
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Shelf Adjustment Increment
4 in
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews