Shelving Unit, 46 1/4 in L

  • Mfr # CBA244884S5580
  • Zoro # G914575257
product price: 
$
568.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Load Capacity
1,800 lb
Shelf Type Included
Solid
Frame Material - Core
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244884S5580
Zoro #
G914575257
UPC #
099511932955
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
46 1/4 in
Shelf Length
46 1/4 in
Shelf Depth
24 in
Overall Height
84 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Load Capacity
1,800 lb
Shelf Type Included
Solid
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
Shelf Adjustment Increment
4 in
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Temperature - Maximum
190 Degrees F
Number of Shelves
5
Number of Solid Shelves
5
Shelf Material
Polypropylene
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
10
Series
Basics Plus
Number of Casters
0
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Finish
Smooth
Product Type
Shelving Unit
Number of Vented Shelves
0
Wire Color
Brushed Graphite

Description

Sld 5 Sh add on 24 In. W x 48 In. L x 84 In. H

Ratings & reviews