Shelving Unit, 58 1/4 in L

  • Mfr # CBA186072VS4580
  • Zoro # G014575393
product price: 
$
462.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Mobility Type
Stationary
Product Type
Shelving Unit
Wire Rope Length
58 1/4 in
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186072VS4580
Zoro #
G014575393
UPC #
099511931606
Country of Origin
United States

Dimensions

Wire Rope Length
58 1/4 in
Shelf Depth
18 in
Shelf Length
58 1/4 in
Overall Depth
18 in
Overall Height
72 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Mobility Type
Stationary
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Color
Brushed Graphite
Number of Solid Shelves
1
Frame Material - Core
Composite Poly-Glass
Frame Material
Composite Poly-Glass
Standards
HACCP
Shelf Adjustment Increment
4 in
Series
Basics Plus
Distance Between Shelves
4 in
Number of Vented Shelves
3
NSF Certified
Yes
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Capacity per Shelf
500 lb
Number of Casters
0
Temperature - Maximum
190 Degrees F
Shelf Type Included
Solid/Vented
Load Capacity
1,800 lb
Distance Between Posts
48 in
Number of Shelves
4
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews